MAKITA GN900SE FRAMING GAS NAILER 7.2V
Self-contained gas nailer 7.2 V Li-Ion 1 Ah
See technical informationReferences
Makita:GN900SE
Rubix:80032389
EAN:0088381097543

Product details : MAKITA GN900SE FRAMING GAS NAILER 7.2V
Suitable for heavy wooden constructions (with a maximum nail length of 90 mm).
Also suitable for fixing tile battens, laths and line work.
Suitable for fixing sheet material like OSB, underlayment, etc.
50-90 mm D-nails on strip 34°.
Shoots up to 4000 nails with a full 1.0 Ah (BL7010) battery.
Also suitable for fixing tile battens, laths and line work.
Suitable for fixing sheet material like OSB, underlayment, etc.
50-90 mm D-nails on strip 34°.
Shoots up to 4000 nails with a full 1.0 Ah (BL7010) battery.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 321x108x368 mm |
|---|---|
| Logistic Weight | 3300 g |
| Weight | 3.3 kg |
Show UNSPSC/ECL@SS
£ 490.00 excl. VAT
/ Each
£ 588.00 incl. VAT
- Delivery usually within ( 7 ) days
