References
Tegera:119-9
Rubix:386A0242
EAN:7392626011991

Documents
Product details : TEGERA 119 LEATHER GLOVE 9 L
Goat grain leather glove with reinforced fingertips and a great fit. The glove is durable and adaptable, and being unlined, it is flexible and suitable for assembly work. Shields against blisters, abrasions, and dirt, of course!
Durable and adaptable leather glove in goat grain with reinforced fingertips.
Strengths
Reinforced index finger, Reinforced fingertips
Applications
PIM_TEAM
Technical specifications
Attributes
| Size | 9 |
|---|---|
| Coating of the gloves | without |
| Main material | leather |
| Material | leather/cotton/natural latex |
Show UNSPSC/ECL@SS
£ 5.57 excl. VAT
/ Each
£ 6.68 incl. VAT
- Usually arrives within 14 working days
