Hynit 32105
Size | 8 |
---|---|
Coating | Nitrile |
Abrasion resistance level | 3 |
Logistic Weight | 50 g |
---|---|
Size | 8 |
Coating | Nitrile |
Abrasion resistance level | 3 |
Main material | Cotton |
Packaging | 12 pairs in a bag |
Cuff style | Slip-on |
Material | Cotton, Polyester |
Usually arrives within 14 working days