Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 2207 SYNTHETIC GLOVE 10 XL
TEGERA 2207 SYNTHETIC GLOVE 10 XL
Synthetic glove TEGERA 2207
References
tegera:
2207-10
rubix:
386A0613
ean:
7392626220799
Technical specifications
Size
10
Coating
Nitrile
Abrasion resistance level
4
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 2207 SYNTHETIC GLOVE 10 XL
TEGERA® 2207, Synthetic glove, nitrile, 3/4 dipped, smooth finish, Cat. II, oil and grease resistant, for allround work
Technical specifications
Attributes
Size
10
Coating
Nitrile
Abrasion resistance level
4
Main material
Nitrile
Material
Nitrile/cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.53
excl. VAT
/
Each
£
4.24
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
TEGERA 915 TEXTILE GLOVE 10 XL
TEGERA 321 SYNTHETIC LEATHER GLOVE 11 2XL
TEGERA 9100 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 7 S
POLYCO 911 ULTRA FOAMED NITRILE PALM GLOVES 4121X RED/BLK SIZE 9 PK1
TEGERA 51 LEATHER GLOVE 10 XL
POLYCO DR300 IMOLA DRIVERS STYLE GLOVES 4X21B GOLD SIZE 8
TRAFFIGLOV TG1060 WPR NITRILE FULL DIP RED 4131A GLOVES 7/S
POLYCO MGP-FL FINGERLESS PU PALM GLOVES 4X43C GRN/BLK SIZE 10 PK1
TEGERA 8127 TEXTILE GLOVE 11 2XL
TRAFFIGLOV TG1170 CUT 1 NYLON FLAT NITRILE RED 4131X GLOVES 9/L
TEGERA 8810R SYNTHETIC GLOVE INFINITY 8 M
TEGERA 883A SYNTHETIC GLOVE 10 XL
TEGERA 850 SYNTHETIC GLOVE 8 M
TEGERA 630 TEXTILE GLOVE 8 M
TEGERA 9140 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 9 L