References
Tegera:874-11
Rubix:386A1852
EAN:7392626054950




Technical specifications
| Size | 11 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
Product details : TEGERA 874 SYNTHETIC GLOVE 11 2XL
Flexible and soft 15 gg knitted synthetic glove, knuckle-dipped with nitrile foam and with nitrile dots for better grip. Perfect for fine assembly work, inspection work, and other kinds of light weight work in dry and moist environments. Dirt-masking darkgrey and black colours for extended product use. With Oeko-Tex certificate.
Flexible, soft synthetic glove for light weight work in dry and moist environments.
Applications
PIM_TEAM
Technical specifications
Attributes
| Size | 11 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
| Main material | nylon |
Show UNSPSC/ECL@SS
£ 3.82 excl. VAT
/ Each
£ 4.58 incl. VAT
- Usually arrives within 14 working days