GISS 840042 G-NIT BLACK PLUS NITRILE FOAM 3/4 COAT GLOVE 4121X S10


G-nit black plus handling gloves

References
giss:840042
rubix:200A3560
ean:3660338056000
Gloves G-NIT BLACK PLUS (Knitted / Nitrile foam coated) Size 10
brand logo
brand logo
Technical specifications
Size10
CoatingNitrile
Abrasion resistance level4
See all Specifications

Product details : GISS 840042 G-NIT BLACK PLUS NITRILE FOAM 3/4 COAT GLOVE 4121X S10


Standard : EN388
Glove, knitted polyamide, ¾ nitrile foam coating on palm, fingers and the back.
Packet of 10 pairs / Box of 100 pairs.
APPLICATIONS
Handling of abrasive parts in a greasy and oily environment.
Mechanical assembly and sub-contracting in the automotive industry, plastics industry, construction and public works.
STRONG POINTS
The ¾ coating on the back protects against oil, water or greasy product splashing.

Strengths

Breathable, slip-proof coating.

Applications

• Handling of abrasive parts in a greasy and oily environment.
• Mechanical assembly and sub-contracting in the automotive industry, plastics industry, construction and public works
brand logo

Technical specifications


Attributes
Size10
CoatingNitrile
Abrasion resistance level4
Main materialPolyamide
ESDNo
Usage environmentOily or greasy
MaterialPolyamide
Show UNSPSC/ECL@SS
£ 3.13 excl. VAT
/ Each
£ 3.76 incl. VAT
  • In stock: Next day delivery