POLYCO DR300 IMOLA DRIVERS STYLE GLOVES 4X21B GOLD SIZE 9


Imola®

References
polyco healthline:DR300/9
rubix:2573275
ean:05010699842435
brand logo
brand logo
brand logo
brand logo
Technical specifications
Size9
CoatingOther
Abrasion resistance level4
See all Specifications

Product details : POLYCO DR300 IMOLA DRIVERS STYLE GLOVES 4X21B GOLD SIZE 9


Drivers style glove with a full micro-foam nitrile coating and a soft fleecy liner. Style & Coating: This unique glove with 360 micro-foam coating has the look and style of a conventional leather drivers glove but is considerably lighter in weight and more dexterous. Grip: As well as excellent dry grip, the micro-foam coating offers optimum wet grip by channelling liquids away from the glove surface Comfort: The soft fleecy lining keeps the hands warm and comfortable at all times.
Standards : EN388_4X21B, EN407_X2XXXX, EN511_11X
brand logo
brand logo

Technical specifications


Attributes
Size9
CoatingOther
Abrasion resistance level4
Main materialTextile
MaterialSoft fleecy liner
Show UNSPSC/ECL@SS
£ 10.86 excl. VAT
/ Each
£ 13.03 incl. VAT
  • In stock: Next day delivery