References
Tegera:875-10
Rubix:386A1853
EAN:7392626055094


Technical specifications
| Size | 10 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
Product details : TEGERA 875 SYNTHETIC GLOVE 10 XL
Soft and breathable 15 gg light-grey knitted synthetic glove, palm-dipped with nitrile foam for good tactility and better grip. White dipping color. Suitable for light weight work in dry environments. With Oeko-Tex certificate.
Soft and breathable synthetic glove for light weight work in dry environments.
Applications
PIM_TEAM
Technical specifications
Attributes
| Size | 10 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
| Main material | nitrile |
Show UNSPSC/ECL@SS
£ 3.42 excl. VAT
/ Each
£ 4.10 incl. VAT
- Usually arrives within 14 working days