POLYCO 40-MAT MATRIX P GRIP PU PALM COATED GLOVES 3131X BLK SIZE 8


Matrix® P Grip (Black)

References
polyco healthline:40-MAT-8-BLA
rubix:1285169
ean:05010699822482
brand logo
brand logo
brand logo
Technical specifications
Size8
CoatingPolyurethane
Abrasion resistance level3
See all Specifications

Product details : POLYCO 40-MAT MATRIX P GRIP PU PALM COATED GLOVES 3131X BLK SIZE 8


Offers good abrasion and tear resistance. Seamless knitted liner for extra comfort. Open back style allows the hands to breathe keeping them cool and comfortable. Close fitting design for maximum dexterity. Elasticated knitted wrist provides a secure fit and keeps hands free from dust and debris.
Standard : EN388_3131X
Colour :Black
brand logo

Technical specifications


Attributes
Size8
CoatingPolyurethane
Abrasion resistance level3
Main materialTextile
Cuff styleElasticated/Knitted Wrist
MaterialSeamless knitted
Show UNSPSC/ECL@SS
£ 1.29 excl. VAT
/ Each
£ 1.55 incl. VAT
  • In stock: Next day delivery