References
Tegera:931-6
Rubix:386A2306
EAN:7392626058675


Technical specifications
| Size | 6 |
|---|---|
| Coating of the gloves | pvc |
| Abrasion resistance level | 1 |
Product details : TEGERA 931 TEXTILE GLOVE 6 XS
Soft and flexible textile glove with phthalate free, grey colored, vinyl dots. Made of 13 gg knitted nylon, without any seams. Great grip and good fingertip sensitivity. Maximal breathability, perfect as an alternative when a dipped glove feels too warm. Suitable for fine assembly and inspection work in dry environments.
Light, flexible, breathable glove with good grip and fingertip sensitivity.
Strengths
Phthalate-free, Soft
Applications
PIM_TEAM
Technical specifications
Attributes
| Size | 6 |
|---|---|
| Coating of the gloves | pvc |
| Abrasion resistance level | 1 |
| Main material | textile |
Show UNSPSC/ECL@SS
£ 0.95 excl. VAT
/ Each
£ 1.14 incl. VAT
- Usually arrives within 14 working days