GISS 880350 QS-CUT PU CUT B 4X42B SIZE 7


Qs-cut pu b gloves

References
giss:880350
rubix:209A5423
ean:3660338337680
brand logo
brand logo
brand logo
Technical specifications
Size7
CoatingPolyurethane
Abrasion resistance level4
See all Specifications

Product details : GISS 880350 QS-CUT PU CUT B 4X42B SIZE 7


Standard : EN388
Seamless gloves knitted in PHD yarn gauge 13.
Grey polyurethane coating on the palm and fingertips.
Great dexterity, excellent adhesion on dry surfaces.
Pack of 12 pairs / Box of 72 pairs

Strengths

• Great dexterity, excellent adhesion on dry surfaces.
brand logo

Technical specifications


Attributes
Size7
CoatingPolyurethane
Abrasion resistance level4
Main materialHDPE
ESDNo
Food contactNo
Usage environmentDry
PackagingBag of 12 pairs
MaterialPHD Threads
Show UNSPSC/ECL@SS
£ 5.41 excl. VAT
/ Each
£ 6.49 incl. VAT
  • In stock: Next day delivery