SKF HYDRAULIC HD PULLERS TMHP15/260

Assisted Heavy Duty Jaw Puller

See technical informationSee documents

References

SKF:TMHP 15/260
Rubix:122A8621
EAN:7316571092782
brand logo

Technical specifications

Number of elements3

Documents

Product details : SKF HYDRAULIC HD PULLERS TMHP15/260


The SKF hydraulically-assisted pullers TMHP 15, TMHP 30 and TMHP 50 provide new combined forces of puller power and safety. They are self-centring pullers for the occasions when large forces are inevitable.

Strengths

•High forces can be easily applied as the puller is self-centring
The combination of a spindle and hydraulic cylinder allows the working length to be easily adjusted
Unique pantograph system gives exceptional grip and helps counteract misalignment during operation
Equipped with a lifting handle and eye bolt, facilitates easy handling
Maximum withdrawal force of 150, 300 or 500 kN (17, 34 or 56 US ton)
Fast, efficient and smooth handling
Unique pantograph system gives exceptional grip and helps counteract misalignment during operation
Blackened, high quality steel for corrosion resistance

Technical specifications


Attributes
Number of elements3
£ 5,293.96 excl. VAT
/ Each
£ 6,352.75 incl. VAT
  • Delivery usually within ( 3 ) days