SKF REVERSIBLE JAW PULLER TMMR 160F

TMMR Hook puller SKF

See technical information
References
SKF:TMMR 160F
Rubix:184064
EAN:7316571527314
brand logo
Technical specifications
Number of elements1

Product details : SKF REVERSIBLE JAW PULLER TMMR 160F


The versatile, reversible SKF hook pullers are used when bearings and other components such as gears and discs are to be removed from the inside or outside. The standard range includes eight pullers, which are suitable for a large number of different bearing and component sizes. The four largest pullers of the TMMR..F series offer additional versatility because they are also available in the standard version with extra-long legs (TMMR ... .XL). These extra long legs are advantageous in the removal of bearings and components that are far away from the shaft end. They can be extended by extension parts even more.

Technical specifications


Attributes
Number of elements1
Show UNSPSC/ECL@SS
£ 139.26 excl. VAT
/ Each
£ 167.11 incl. VAT
  • Delivery usually within ( 3 ) days