SKF HEAVY DUTY JAW PULLER TMMP 15


Hook puller self-centering SKF

References
skf:TMMP 15
rubix:184014
ean:7316577311399
brand logo
brand logo
Technical specifications
Number of elements1

Product details : SKF HEAVY DUTY JAW PULLER TMMP 15


• Fast, efficient and smooth handling
• Unique pantograph system gives exceptional grip and helps counteract misalignment during operation
• Three arm jaw pullers with a maximum withdrawal force of 60 to 150 kN (6.7 to 17.0 US ton) suitable for medium to large size bearings
• Blackened, high quality steel for corrosion resistance
• Other arm length options are available

Technical specifications


Attributes
Number of elements1
Show UNSPSC/ECL@SS
£ 1,929.01 excl. VAT
/ Each
£ 2,314.81 incl. VAT
  • Usually arrives within 14 working days