SKF HYDRAULIC HD PULLERS TMHP50/320

Assisted Heavy Duty Jaw Puller

See technical informationSee documents
References
SKF:TMHP 50/320
Rubix:122A8315
EAN:7316570663518
brand logo
Technical specifications
Number of elements3
Documents

Product details : SKF HYDRAULIC HD PULLERS TMHP50/320


The SKF hydraulically-assisted pullers TMHP 15, TMHP 30 and TMHP 50 provide new combined forces of puller power and safety. They are self-centring pullers for the occasions when large forces are inevitable.

Strengths

•High forces can be easily applied as the puller is self-centring
The combination of a spindle and hydraulic cylinder allows the working length to be easily adjusted
Unique pantograph system gives exceptional grip and helps counteract misalignment during operation
Equipped with a lifting handle and eye bolt, facilitates easy handling
Maximum withdrawal force of 150, 300 or 500 kN (17, 34 or 56 US ton)
Fast, efficient and smooth handling
Unique pantograph system gives exceptional grip and helps counteract misalignment during operation
Blackened, high quality steel for corrosion resistance

Technical specifications


Attributes
Number of elements3
Show UNSPSC/ECL@SS
£ 8,649.03 excl. VAT
/ Each
£ 10,378.84 incl. VAT
  • Delivery usually within ( 3 ) days