Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Adhesive tapes
(1,354)
See Adhesive tapes and protective films
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Adhesive tapes and protective films
Adhesive tapes
Masking tapes
Masking tape
3M 50421 SOFT EDGE FOAM MASKING TAPE PLUS BLUE 21MMX7M
3M 50421 SOFT EDGE FOAM MASKING TAPE PLUS BLUE 21MMX7M
Masking tape 3M
References
3m:
50421
rubix:
223A6181
manufacturer :
700003714
ean:
05010027834194
Technical specifications
Width
21
mm
Length
7
m
Colour
Blue
Product details
Technical specifications
Product details : 3M 50421 SOFT EDGE FOAM MASKING TAPE PLUS BLUE 21MMX7M
Technical specifications
Attributes
Width
21
mm
Length
7
m
Colour
Blue
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
44.13
excl. VAT
/
Each
£
52.96
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
3M 494125 VHB TAPE GREY 25MMX33M 1.1MM
TESA 04378-00003-01 TAPE
TESA 4338 PV1 50M 38MM GREEN 04338-00003-01
3M 401E48 PERFORMANCE MASKING TAPE BROWN 48MMX50M
TESA 4323 50M 30MM BEIGE 04323-00009-00
TESA 4304 50M 19MM BROWN 04304-00000-01
TESA 4341 50M 100MM BROWN 04341-00009-00
TESA 04330-00025-00 TAPE 4330 50MM X 50MTS
3M 201E/48 GENERAL PURPOSE MASKING TAPE BEIGE 48MMX50 M
TESA 04831-00001-00 TAPE
TESA 7140-38MMX66M 7140 PV3 FLANGE TAPE 38 MM X 66MTRS
TESA 04319-00006-00 TAPE
TESA 04317-00002-00 TAPE 25MMX50M
TESA 4432-50MX50MM MASKING TAPE ROLL INDIVIDUAL 50MM X 50M 4432
ULTRATAPE 24MM X 41.1M YELLOW PRECISION EDGE MASKING TAPE - RHINO