ADVANCE AT9 PVC DUCT SEALING TAPE 50MM X 33M SILVER 110391

AT9

See technical informationSee documents

References

Advance Tapes:AT9 SIL 50MMX33M
Rubix:190049
Manufacturer :110391
brand logo

Technical specifications

Width50 mm
Colourgrey
See all Specifications

Documents

Product details : ADVANCE AT9 PVC DUCT SEALING TAPE 50MM X 33M SILVER 110391


PVC duct sealing tape coated with a non-staining transparent, pressure sensitive adhesive with high adhesion qualities. Suitable for pipewrapping, joining and sealing metal or plastic ducting. Flame retardant, self-extinguishing and UV resistant. Conforms to BS3887:1991 and BS EN 60454-3-1/Type 2. Colour silver, roll width 50mm x 33m long.

Technical specifications


Attributes
Width50 mm
Colourgrey
Thickness0.13 mm
Materialpvc
Min. temperature0 °C
£ 8.18 excl. VAT
/ Each
£ 9.82 incl. VAT
  • Sold out