AURELIA 9689 ROBUST 9.0 BLUE POWDER FREE NITRILE GLOVES L BX100
AURELIA ROBUST 9.0 P/FREE NITRILE DISPOSABLE GLOVES SMALL BLUE PK100
See technical informationSee documentsReferences
Aurelia Gloves:96898-l
Rubix:80232033



Documents
Product details : AURELIA 9689 ROBUST 9.0 BLUE POWDER FREE NITRILE GLOVES L BX100
Aurelia® Robust 9.0 ® is a premium quality Nitrile examination glove that offers greater tensile strength and protection than both Latex and Vinyl. Nitrile examination gloves offer extra comfort and flexibility.
BS EN ISO 374 - 1,2,4,5 Protective gloves against dangerous chemicals and microorganisms
BS EN 455 1-4 Medical gloves for single use
EN 420:2003 + A1:2009 - Protective gloves. General requirements and test methods.
BS EN 1184:1997 Materials and articles in contact with foodstuffs
Strengths
5mil Powder-Free Nitrile
9 Newton
Non-Sterile
Beaded cuff
Ambidextrous
Latex Free
AQL 1.5
Applications
Medical
Beauty
Catering
Dentistry
Veterinary
Pharmaceutical
Engineering
Mechanical
Tattoo
Janitorial
Technical specifications
Attributes
| Size | l |
|---|---|
| Length | 240 mm |
| Colour | black |
| Main material | nitrile |
| Food contact | yes |
| Packaging | 10x100 |
| Thickness | 0.127 mm |
| Material | nitrile |
| Powdered | no |
| Category | 3 |
Show UNSPSC/ECL@SS
£ 9.75 excl. VAT
/ Each
£ 11.70 incl. VAT
- In stock: Next day delivery
