TYCHEM 6000 F SLEEVE MODEL PS32LA GREY ONE SIZE
DuPont Tychem 6000F sleeve
See technical informationSee documentsReferences
Tychem:D13984645
Rubix:215A5348
EAN:5450208010892



Documents
Product details : TYCHEM 6000 F SLEEVE MODEL PS32LA GREY ONE SIZE
Sleeves made of Tychem F, grey, model PS32LA. Wide elastics ( at cuffs and upper arm). 50cm lenght. Cat. III, TypPB (3)* MINIMUM QUANTITY TO ORDER 50 PIECES.
Strengths
Stitched and over-taped seams with barrier tape for protection and strength
Applications
Tychem® F is used for a broad range of applications from chemical spill clean-up, emergency response, to military and petrochemical applications.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 50 par boîtex50 par boîtex50 par boîte mm |
|---|---|
| Logistic Weight | 80 g |
| Size | one size |
| Length | 500 mm |
| Colour | grey |
| Main material | laminate |
| Food contact | no |
| Packaging | 50 per box |
| Thickness | 0.22 mm |
| Material | tyvek® substrate laminated to a film with a polymeric coating |
| Category | 3 |
Show UNSPSC/ECL@SS
£ 3.20 excl. VAT
/ Each
£ 3.84 incl. VAT
- Usually arrives within 14 working days
