ANSELL NITRILITE 93-311 DISPOSABLE NITRILE GLOVES XL 9.5-10 PK100
Nitrilite™ 93-311
See technical informationSee documentsReferences
Ansell:93-311-10
Rubix:45010838
Manufacturer :93311100
EAN:0076490491888



Documents
Product details : ANSELL NITRILITE 93-311 DISPOSABLE NITRILE GLOVES XL 9.5-10 PK100
Nitrilite™ 93-311 is a non-sterile accelerator free nitrile glove with low levels of ionic content and particles - for reliable product protection. Designed for use in Class 100 / ISO 5 Cleanroom Environments.
Strengths
- Compatible with Class 100 (ISO 5)
- Low levels of ionic content and particles for excellent product protection
- Nitrile formulation free of latex proteins and accelerators to avoid susceptibility of Type I or IV allergic reactions
Applications
Biotechnology Manufacturing|Medical Device Manufacturing|Electronics manufacturing
Technical specifications
Attributes
| Size | 10 |
|---|---|
| Length | 300 mm |
| Colour | white |
| Main material | nitrile |
| Food contact | yes |
| Packaging | 50 gloves per inner bag; 2 inner bags per master polybag; 10 master polybags per lined carton (1000 gloves) |
| Thickness | 0.11 mm |
| Material | nitrile |
| Powdered | no |
| Category | 3 |
Show UNSPSC/ECL@SS
£ 25.48 excl. VAT
/ Each
£ 30.58 incl. VAT
- Usually arrives within 14 working days