SKYTEC SKYUTAH4 UTAH DISPOSABLE NITRILE GLOVES BLUE XL BX100


SKYTEC SKYUTAH DISPOSABLE NITRILE GLOVES UTAH BLUE PK100

References
skytec:UTAH-10
rubix:1494088
ean:5060149200377
brand logo
brand logo
brand logo
brand logo
Technical specifications
Size10
Main materialnitrile
Length240 mm
See all Specifications

Product details : SKYTEC SKYUTAH4 UTAH DISPOSABLE NITRILE GLOVES BLUE XL BX100


Food Safe nitrile single use, latex and powder-free, resistant to oils and many chemicals.
Significantly stronger alternative to latex.
Comfortable with a ‘second skin’ feel.
Resistant to oils, acids and many chemicals.
Conforms to ASTM D6319-10 and D6124-06.
AQL 1.5.
Standard : EN374-2, EN374:2003 and Food Contact
brand logo
brand logo

Technical specifications


Attributes
Size10
Main materialnitrile
Length240 mm
Colourblue
Materialnitrile
Show UNSPSC/ECL@SS
£ 9.35 excl. VAT
/ Each
£ 11.22 incl. VAT
  • In stock: Next day delivery