GISS 861536 DISPOSABLE POLYPROP OVERSLEEVE 380MM WHITE PK100
Disposable polypropylene oversleeve
See technical informationSee documentsReferences
GISS:861536
Rubix:200A3809
EAN:3660338163104

Documents
Product details : GISS 861536 DISPOSABLE POLYPROP OVERSLEEVE 380MM WHITE PK100
CE PPE cat. 1, food contact.White polypropylene non-woven oversleeve.Latex-free elastic.Length 38 cm.Pack of 100 oversleeves, carton of 400 oversleeves.
Technical specifications
Attributes
| Size | one size |
|---|---|
| Length | 400 mm |
| Colour | white |
| Main material | hdpe |
| Food contact | yes |
| Material | polypropylene |
| Category | 1 |
Show UNSPSC/ECL@SS
£ 8.08 excl. VAT
/ Each
£ 9.70 incl. VAT
- In stock: Next day delivery
