LOCTITE 4013 MEDICAL CYANOACRYLATE ADHESIVE 20G 231769
Loctite 4013 Medical Cyanoacrylate Adhesive
See technical informationSee documentsReferences
Loctite:4013X20G
Rubix:127A1403
Manufacturer :231769
EAN:0079340260733

Documents
Product details : LOCTITE 4013 MEDICAL CYANOACRYLATE ADHESIVE 20G 231769
Loctite 4013 Prism medium viscosity, one-part room temperature cure, instant adhesive designed to provide fast fixturing on thermoplastic, thermoset plastic and metal. Suitable for use in the assembly of disposable medical devises. ISO-10993 Biological Tested for medical device use.
Strengths
Qualified to Henkel's ISO 10993 Protocol for use in disposable medical devices.
Provides very rapid fixturing, fillet cure or surface cure.
Minimises blooming Provides an alternative to solvent borne accelerators.
Fluorescent.
Suitable for plastics, metals and rubbers.
Provides very rapid fixturing, fillet cure or surface cure.
Minimises blooming Provides an alternative to solvent borne accelerators.
Fluorescent.
Suitable for plastics, metals and rubbers.
Technical specifications
Attributes
| Colour | colourless |
|---|---|
| Volume | 20 ml |
| Drying time | 0.35 min |
Show UNSPSC/ECL@SS
£ 38.69 excl. VAT
/ Each
£ 46.43 incl. VAT
- In stock: Next day delivery