LOCTITE EA 3422 A&B (1:1) DUAL CARTRIDGE 50ML 2035001
Epoxy Glue
See technical informationSee documentsReferences
Loctite:EA 3422
Rubix:2000522
Manufacturer :2035001
EAN:4058093026311

Documents
Product details : LOCTITE EA 3422 A&B (1:1) DUAL CARTRIDGE 50ML 2035001
Pale yellow/white translucent colour (when mixed), 2-part, slightly thixotropic epoxy adhesive which cures rapidly at room temperature after mixing. LOCTITE® EA 3422 is a pale yellow/white translucent colour (when mixed), 2-part, slightly thixotropic epoxy adhesive which cures rapidly at room temperature after mixing. It is a general purpose, non-sag adhesive which develops high strength on a wide range of substrates. Gap filling makes this adhesive suitable for rough or poorly fitting surfaces made from metals, ceramic, rigid plastics or wood.
Turning inserts Negative rhombic inserts 55° DNMG ...-NMS • Tiger·tec® • WSM10 • r=0.8mm
Strengths
•General purpose, non-sag adhesive
Develops high strength on a wide range of substrates
Gap filling properties make this adhesive system suitable for rough or poorly fitting surfaces made from metals, ceramic, rigid plastics or wood
Develops high strength on a wide range of substrates
Gap filling properties make this adhesive system suitable for rough or poorly fitting surfaces made from metals, ceramic, rigid plastics or wood
Applications
Bonding
Technical specifications
Attributes
| Colour | white |
|---|---|
| Volume | 50 ml |
| Min. temperature | 65 °C |
| Drying time | 7 min |
| Application type | klejenie |
Show UNSPSC/ECL@SS
£ 29.59 excl. VAT
/ Each
£ 35.51 incl. VAT
- Usually arrives within 14 working days