LOCTITE 2056902 9489.50 HYSOL 2PART ADHESIVE 50ML
Epoxy Adhesive
See technical informationSee documentsReferences
Loctite:EA 9489
Rubix:278A8699
Manufacturer :2056902
EAN:5010266366333

Documents
Product details : LOCTITE 2056902 9489.50 HYSOL 2PART ADHESIVE 50ML
2-part epoxy adhesive designed for applications demanding extended working life. Toughened, general purpose product. LOCTITE® EA 9489 is a 2-part, grey epoxy adhesive that is formulated for an extended working life of 60 -120 min, thus allowing more time to adjust parts during assembly. This toughened product can also be used for repairing strain gauges, sealing seams on fiberglass components, repairing printed circuit boards, bonding stainless steel inserts, and rubber hose to steel tubing.
Strengths
•Extended working life
Toughened
Medium viscosity
Flexible bondline
Toughened
Medium viscosity
Flexible bondline
Technical specifications
Attributes
| Colour | grey |
|---|---|
| Volume | 50 ml |
| Min. temperature | 50 °C |
Show UNSPSC/ECL@SS
£ 22.40 excl. VAT
/ Each
£ 26.88 incl. VAT
- In stock: Next day delivery