References
SMC:D-A44A
Rubix:120A0647
Manufacturer :D-A44A

Documents
Product details : SMC D-A44A REED SWITCH
Technical specifications
Attributes
| Logistic Weight | 108 g |
|---|---|
| Type | auto switch |
| Execution | d-a4 |
| Min. tension | 24 V |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Max. tension | 24 V |
Show UNSPSC/ECL@SS
£ 63.80 excl. VAT
/ Each
£ 76.56 incl. VAT
- Delivery usually within ( 19 ) days