References
SMC:D-M9BAZ
Rubix:119A9027
Manufacturer :D-M9BAZ

Documents
Product details : SMC D-M9BAZ AUTO SWITCH
SMC offers a variety of auto switches for actuators and air grippers.; Reed switches are available in a general purpose type or with 2-color indication, which allows the optimum operating position to be determined by the color of the light. Magnetic field resistant, heat resistant and wide range detection configurations.; Various lead wire lengths are available.
•Electrical entry: Grommet.
•Application Load: IC circuit/Relay/PLC, 24V DC Relay/PLC.
•Power voltage: 5/12/24V DC (4.5 to 28V DC).
•Load current: 5 to 40mA.
Model: M9BA (2-wire)
Lead Wire Length: Z (5 m)
•Application Load: IC circuit/Relay/PLC, 24V DC Relay/PLC.
•Power voltage: 5/12/24V DC (4.5 to 28V DC).
•Load current: 5 to 40mA.
Model: M9BA (2-wire)
Lead Wire Length: Z (5 m)
Technical specifications
Attributes
| Logistic Weight | 47 g |
|---|---|
| Type | auto switch |
| Execution | d-m9p |
| Min. tension | 20 V |
| Max. tension | 28 V |
| Operating voltage | 24 V |
Show UNSPSC/ECL@SS
£ 50.49 excl. VAT
/ Each
£ 60.59 incl. VAT
- Delivery usually within ( 4 ) days