References
Parker:PXC-K21105
Rubix:389A6737
Manufacturer :PXC-K21105

Product details : PARKER PXC-K21105 PNEUMATIC LIMIT SWITCH
PXC-series compact 3/2 normally closed metal bodied pneumatic valve limit switches feature push-in air connections and have been designed for the process duty cycle with high durability. Ideal for the process or packaging industry.
Applications
Process or packaging industry
Technical specifications
Attributes
| Type | pneumatic limit switch |
|---|---|
| Execution | pxc |
| Min. temperature | -15 °C |
| Max. temperature | 60 °C |
| Housing material | zinc alloy |
Show UNSPSC/ECL@SS
£ 147.01 excl. VAT
/ Each
£ 176.41 incl. VAT
- Usually arrives within 14 working days
