SMC D-J79CL AUTO SWITCH


Switch Series D-

References
smc:D-J79CL
rubix:120A0416
J79C, Solid State Switch, Rail Mounting, Connector
brand logo
Technical specifications
TypeSolid State Auto Switch
ExecutionD
Min. tension24 V
See all Specifications

Product details : SMC D-J79CL AUTO SWITCH


SMC offers a variety of auto switches for actuators and air grippers.; Solid state switches are available in a general purpose type or with 2-color indication, which allows the optimum operating position to be determined by the color of the light.; Solid state switches are also available in 2-color indication with diagnostic output, water resistant 2-color indication, built-in OFF-delay timer (200 ms), magnetic field resistant, heat resistant and wide range detection configurations.; Various lead wire lengths are available.
•Electrical entry: Connector.
•Application Load: 24V DC Relay/PLC.
•Load current: 5 to 40mA.
•Applicable Actuator Series: CDJ2, CDVJ3, CDVJ5, CDQ2, CDXW, CDY1S, CY1L, RSDQ, MDU, CE1, MK, MK2, CXT.

Lead Wire Length: L (3 m)

Technical specifications


Attributes
Logistics dimensions (L x W x H)17x26x17 mm
Logistic Weight54 g
TypeSolid State Auto Switch
ExecutionD
Min. tension24 V
Max. tension24 V
Min. temperature-10 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 44.92 excl. VAT
/ Each
£ 53.90 incl. VAT
  • Delivery usually within ( 4 ) days