References
SMC:D-F7PVSAPC
Rubix:119A8334
EAN:3618035636858

Technical specifications
| Type | solid state auto switch |
|---|---|
| Execution | d |
| Min. tension | 4.5 V |
Documents
Product details : SMC D-F7PVSAPC PRE-WIRED CONNECTOR
SMC's pre-wired connector auto switches are available in 3 or 4 pin 8mm style, or 4 pin 12mm style. 3 standard wire lengths are also available: 0.5m (S), 1.0m (M) and 3.0m (L). With the use of the pre-wired connector switch, the need for minimum order quantities for "special" auto switches with connectors is eliminated, and wiring with the use of standard connectors is simplified.
•Eliminates harnessing work by cable with connector specifications
•Adopts global standardized connector (IEC947-5-2)
•IP67 construction
Rail Mount: F7PV--Solid State, General Purpose, 3 Wire PNP, Grommet, Perpendicular
Band Mount: None
Tie-rod Mount: None
Direct Mount: None
Rotary Actuator Mount: None
Lead Wire: S [0.5m (0.3 w/Connector Type C or E)]
Connector Type: APC (M8-3 Pin)
•Adopts global standardized connector (IEC947-5-2)
•IP67 construction
Rail Mount: F7PV--Solid State, General Purpose, 3 Wire PNP, Grommet, Perpendicular
Band Mount: None
Tie-rod Mount: None
Direct Mount: None
Rotary Actuator Mount: None
Lead Wire: S [0.5m (0.3 w/Connector Type C or E)]
Connector Type: APC (M8-3 Pin)
Technical specifications
Attributes
| Logistic Weight | 14 g |
|---|---|
| Type | solid state auto switch |
| Execution | d |
| Min. tension | 4.5 V |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Max. tension | 28 V |
| Operating voltage | 24 V |
Show UNSPSC/ECL@SS
£ 45.95 excl. VAT
/ Each
£ 55.14 incl. VAT
- Delivery usually within ( 24 ) days