References
SMC:D-M9NMAPC
Rubix:214A4953
Manufacturer :D-M9NMAPC
EAN:3618036134421

Documents
Product details : SMC D-M9NMAPC PRE-WIRED CONNECTOR
SMC's pre-wired connector auto switches are available in 3 or 4 pin 8mm style, or 4 pin 12mm style. 3 standard wire lengths are also available: 0.5m (S), 1.0m (M) and 3.0m (L). With the use of the pre-wired connector switch, the need for minimum order quantities for "special" auto switches with connectors is eliminated, and wiring with the use of standard connectors is simplified.
Technical specifications
Attributes
| Logistic Weight | 18 g |
|---|---|
| Type | auto switch |
| Execution | d-m9n |
| Min. tension | 24 V |
| Max. tension | 24 V |
Show UNSPSC/ECL@SS
£ 41.32 excl. VAT
/ Each
£ 49.58 incl. VAT
- Delivery usually within ( 19 ) days