SCHNEIDER FLEXIBLE ACTUATOR XCSZ03


Safety interlock switch

References
schneider electric:XCSZ03
rubix:153A4250
ean:3389110745375
brand logo
brand logo
Technical specifications
TypeActuating Key

Product details : SCHNEIDER FLEXIBLE ACTUATOR XCSZ03


The Preventa XCS Safety Interlock Switch is designed to protect personnel by ensuring doors, gates and guards are closed before a process can start up. It minimizes potential accidents by removing the actuating key from the switch and sending a stop signal to the safety circuit when the guard or gate is open. Available in a wide variety of body styles, contact arrangements and operators, XCS safety interlock switches can be used in a broad range of safety system applications and a variety of product configurations. Simple to install and Configure, XCS safety interlocks feature metal or plastic bodies and can be used with an assortment of actuating keys to make the switch suitable for a variety of safety applications that are compliant with both domestic and international standards.

Strengths

Metal enclosures for rugged and demanding applications
Small enclosure styles for mounting in tight spaces
Locking devices keep personnel out of machine when hazards are present
Turrent heads can be rotated through 360 degree in 90 steps

Applications

Used as Safety Switch in actuators

Technical specifications


Attributes
TypeActuating Key
Show UNSPSC/ECL@SS
£ 24.88 excl. VAT
/ Each
£ 29.86 incl. VAT
  • Usually arrives within 14 working days