References
SMC:D-A90VL
Rubix:119A8325
Manufacturer :D-A90VL
EAN:3618035638197

Technical specifications
| Type | automatic reed switch (magnetic cylinder sensor) |
|---|---|
| Execution | vertical output (v) - electrical input grommet - cable 3 m (l) - 2 wires - no sight glass |
| Min. tension | 4 V |
Documents
Product details : SMC D-A90VL AUTO SWITCH
SMC offers a variety of auto switches for actuators and air grippers.; Reed switches are available in a general purpose type or with 2-color indication, which allows the optimum operating position to be determined by the color of the light. Magnetic field resistant, heat resistant and wide range detection configurations.; Various lead wire lengths are available.
•Electrical entry: Grommet.
•Application Load: IC circuit/Relay/PLC, 24V DC Relay/PLC.
•Power voltage: 100VAC/48V DC (4 to 8V DC).
•Load current: 5 to 50mA.
•Applicable Actuator Series: CDU, CDQS, CDQ2, MY1, MXU, MXW, MXF, MXS, MXQ, MXP, MTS, CXT, MK, MK2, RSQ, CEP, CY1R.
Model: A90V (DC Volt <48, AC Volt <100)
Lead Wire Length: L (3 m)
•Application Load: IC circuit/Relay/PLC, 24V DC Relay/PLC.
•Power voltage: 100VAC/48V DC (4 to 8V DC).
•Load current: 5 to 50mA.
•Applicable Actuator Series: CDU, CDQS, CDQ2, MY1, MXU, MXW, MXF, MXS, MXQ, MXP, MTS, CXT, MK, MK2, RSQ, CEP, CY1R.
Model: A90V (DC Volt <48, AC Volt <100)
Lead Wire Length: L (3 m)
Technical specifications
Attributes
| Logistic Weight | 30 g |
|---|---|
| Type | automatic reed switch (magnetic cylinder sensor) |
| Execution | vertical output (v) - electrical input grommet - cable 3 m (l) - 2 wires - no sight glass |
| Min. tension | 4 V |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Max. tension | 100 V |
Show UNSPSC/ECL@SS
£ 23.03 excl. VAT
/ Each
£ 27.64 incl. VAT
- Delivery usually within ( 4 ) days