SCHNEIDER XCSZ01 STRAIGHT ACTUATOR FOR METAL SWITCH

Safety interlock switch

See technical informationSee documents

References

Schneider Electric:XCSZ01
Rubix:153A4211
EAN:3389110745351
brand logo

Technical specifications

Typeactuating key

Documents

Product details : SCHNEIDER XCSZ01 STRAIGHT ACTUATOR FOR METAL SWITCH


The Preventa XCS Safety Interlock Switch is designed to protect personnel by ensuring doors, gates and guards are closed before a process can start up. It minimizes potential accidents by removing the actuating key from the switch and sending a stop signal to the safety circuit when the guard or gate is open. Available in a wide variety of body styles, contact arrangements and operators, XCS safety interlock switches can be used in a broad range of safety system applications and a variety of product configurations. Simple to install and Configure, XCS safety interlocks feature metal or plastic bodies and can be used with an assortment of actuating keys to make the switch suitable for a variety of safety applications that are compliant with both domestic and international standards.

Strengths

Multiple actuator types to fit a wide variety of application requirements
Metal enclosures for rugged and demanding applications
Small enclosure styles for mounting in tight spaces
Locking devices keep personnel out of machine when hazards are present

Applications

Used as Safety Switch in actuators

Technical specifications


Attributes
Typeactuating key
£ 11.61 excl. VAT
/ Each
£ 13.93 incl. VAT
  • Delivery usually within ( 15 ) days