References
SMC:D-Y7NWL
Rubix:119A8554
Manufacturer :D-Y7NWL
EAN:3618036131352

Technical specifications
| Type | contactless solid-state automatic switch (position sensor), 2-color indication |
|---|---|
| Execution | npn output, 3-wire, direct mounting, in-line cable outlet (grommet), cable length 3 m (suffix l) |
| Min. tension | 4.5 V |
Documents
Product details : SMC D-Y7NWL AUTO SWITCH
SMC's pre-wired connector auto switches are available in 3 or 4 pin 8mm style, or 4 pin 12mm style. 3 standard wire lengths are also available: 0.5m (S), 1.0m (M) and 3.0m (L). With the use of the pre-wired connector switch, the need for minimum order quantities for "special" auto switches with connectors is eliminated, and wiring with the use of standard connectors is simplified.
•Electrical entry: Grommet.
•Application Load: IC circuit/Relay/PLC, 24V DC Relay/PLC.
•Power voltage: 5/12/24V DC (4.5 to 28V DC).
•Load current: 5 to 80mA.
•Applicable Actuator Series: CXS, MGQ, MVGQ, MGP, MY1B, MY1C, MY1M, MY1H, RSH.
Model: Y7NW (3-wire, NPN)
Lead Wire Length: L (3 m)
•Application Load: IC circuit/Relay/PLC, 24V DC Relay/PLC.
•Power voltage: 5/12/24V DC (4.5 to 28V DC).
•Load current: 5 to 80mA.
•Applicable Actuator Series: CXS, MGQ, MVGQ, MGP, MY1B, MY1C, MY1M, MY1H, RSH.
Model: Y7NW (3-wire, NPN)
Lead Wire Length: L (3 m)
Technical specifications
Attributes
| Logistic Weight | 45 g |
|---|---|
| Type | contactless solid-state automatic switch (position sensor), 2-color indication |
| Execution | npn output, 3-wire, direct mounting, in-line cable outlet (grommet), cable length 3 m (suffix l) |
| Min. tension | 4.5 V |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Max. tension | 28 V |
Show UNSPSC/ECL@SS
£ 48.53 excl. VAT
/ Each
£ 58.24 incl. VAT
- Delivery usually within ( 34 ) days