References
SMC:D-F7P
Rubix:394A2793
Manufacturer :D-F7P
EAN:3618035636964

Documents
Product details : SMC D-F7P AUTO SWITCH
SMC offer a variety of sensors for pneumatic actuators and clamps. Static sensors are available as a general-purpose unit or with a two-colour indicator, allowing the operator to find an optimal operating position, based on LED colour. Two-colour static detectors are also available, equipped with a diagnostic output with two-colour water resistant indicator and built-in calibrated OFF signal (200 ms), offering magnetic field and high temperature resistance, available in a wide range of detection configurations. The cable comes in several lengths.
Detector Series D-
Technical specifications
Attributes
| Logistic Weight | 13 g |
|---|---|
| Type | auto switch |
| Execution | d-f |
| Min. tension | 4.5 V |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Max. tension | 28 V |
Show UNSPSC/ECL@SS
£ 39.58 excl. VAT
/ Each
£ 47.50 incl. VAT
- Usually arrives within 14 working days