2608572227 BOSCH SDS+ K/LESS CHUCK AND ADAPTOR
Automatic chuck for SDS-plus drill
See technical informationReferences
Bosch:2608572227
Rubix:80014134
EAN:3165140370073



Product details : 2608572227 BOSCH SDS+ K/LESS CHUCK AND ADAPTOR
Clamping capacity at mm: 1.5-13
Strengths
GBH 2-24 DF; GBH 2-26 DFR; GBH 2-28 DFV; GBH 3-28 DFR; GBH 3-28 DFR + ZB; GBH 4-32 DFR; GBH 36 VF-LI Professional
Technical specifications
Attributes
| Logistic Weight | 353 g |
|---|---|
| Packaged dimensions (D x W x H) | 102x65x48 mm |
| Package weight | 353 g |
| Type | keyless drill chuck |
| Use | rotary hammers and drills |
Show UNSPSC/ECL@SS
£ 94.67 excl. VAT
/ Each
£ 113.60 incl. VAT
- Usually arrives within 14 working days
