References
Bosch:2608597125
Rubix:1243455
EAN:3165140098533

Product details : BOSCH 2608597125 SDS-PLUS DRILL 16 X 950 X 1000MM
Suitable for masonry and concrete, including concrete with rebar.
Technical specifications
Attributes
| Logistic Weight | 900 g |
|---|---|
| Packaged dimensions (D x W x H) | 1102x43x15 mm |
| Package weight | 720 g |
| Type | sds plus-5 drill bit |
Show UNSPSC/ECL@SS
£ 84.70 excl. VAT
/ Each
£ 101.64 incl. VAT
- Usually arrives within 14 working days
