Multipurpose grease
Use | Recycling;Quarrying Industry;Pulp and Paper Industry;Power Generation |
---|---|
Min. Operation temperature | -20 °C |
Composition | Mineral Oil |
Logistic Weight | 200 g |
---|---|
Use | Recycling;Quarrying Industry;Pulp and Paper Industry;Power Generation |
Min. Operation temperature | -20 °C |
Composition | Mineral Oil |
Max.Operation temperature | 60 °C |
Operating time | 12 months |
67 mm | |
107 mm |
Usually arrives within 14 working days