PERMA FLEX125SO70 107205


Bio oil

References
perma:107205
rubix:123A0392
ean:4061201058326
brand logo
brand logo
Technical specifications
Capacity125 ml
UseSingle-point lubrication
Min. Operation temperature-20 °C
See all Specifications

Product details : PERMA FLEX125SO70 107205


perma FLEX is a compact, ready-to-use lubrication system that is supplied as a complete unit. It can be used in a wide range of applications between -20 °C and +60 °C. The dispensing time is freely selectable, ranging from 1 to 12 months The required pressure is built up via an electronically controlled chemical reaction. The lubrication point is continuously supplied with fresh lubricant over the selected dispensing time. perma FLEX is available in sizes 60 cm³ and 125 cm³.
Perma lubricator foodstuff oil NSF H1

Strengths

- System is delivered fully mounted and is immediately ready for use- Easy adjustment and activation at the rotary switch - Dispensing time of 1-12 in monthly steps can be controlled - Flexible use in different temperature ranges - All-year-round use in outdoor environments possible- Safe and permanent lubrication in explosion zones - Can be used in environments with high humidity or strong dust formation - Increased occupational safety

Applications

perma FLEX is suitable for single point lubrication in a wide range of applications. It meets the requirements of IP 68 (water penetration / impurities) and operates reliably under particularly dusty and humid environmental conditions. Furthermore, it is possible to use it at different temperatures, even outdoors. If necessary, the dispensing can be interrupted. The dispensing time can also be changed after activation.

Technical specifications


Attributes
Logistic Weight210 g
Capacity125 ml
UseSingle-point lubrication
Min. Operation temperature-20 °C
CompositionEster / PAO
Max.Operation temperature60 °C
Operating timeAdjustable
58 mm
117 mm
Show UNSPSC/ECL@SS
£ 31.27 excl. VAT
/ Each
£ 37.52 incl. VAT
  • Usually arrives within 14 working days