SMC AC40-F06G-A AIR FILTER + REGULATOR + LUBRICATOR


AW-A Series Regulator Filter

References
smc:AC40-F06G-A
rubix:2599419
brand logo
brand logo

Product details : SMC AC40-F06G-A AIR FILTER + REGULATOR + LUBRICATOR


The cost effective and clean looking AC series allows you to pick a combination of modular style air preparation equipment that best suits your needs. The series, available in 8 size options to ensure optimum performance, offers energy savings, with higher flow rates. Simple assembly and maintenance reduces downtime.
•Filter + Regulator + Lubricator.
•Body size: 10, 20, 25, 30, 40.
•Port Size: M5, 1/8, 1/4, 3/8, 1/2, 3/4.
•Max. operating pressure: 1.0 MPa.
•Attachments.

Size: 40
Thread: F (G)
Port Size: 06 (3/4)
Float type auto drain: None
Pressure Gauge: G [Round type pressure gauge (with limit indicator)]
Attachment: w/o Attachment
Set pressure: 0.05 to 0.7 MPa setting
Semi-standard 1: Standard
Semi-standard 2: Standard
Pressure Unit: Name Plate and Pressure Gauge

Strengths

•Air filter, regulator and lubricator unit
Clean looking, modular design
Energy saving with high flow rate
Compact spacer with bracket reduces total assembly space
Optional embedded pressure gauge
Improved installation
Rc(PT), G(PF) or NPT threads

Technical specifications


Attributes
Logistics dimensions (L x W x H)122x235x187 mm
Logistic Weight2200 g
Min. service pressure 0.5 bar
Max. service pressure8.5 bar
MaterialTank: Polycarbonate
Volume flow rate5000 l/min
Filter fineness5 µm
Connection 1G3/4 BSPP
Show UNSPSC/ECL@SS
£ 144.46 excl. VAT
/ Each
£ 173.35 incl. VAT
  • Delivery usually within ( 4 ) days