References
Festo:FRC-1/8-D-7-MINI-A
Rubix:124A2335
Manufacturer :162762
EAN:4052568132743

Documents
Product details : FESTO 162762 SERVICE UNIT FRC-1/8-D-7-MINI-A
Service unit FRC-1/8-D-7-MINI-A Filter/regulator/lubricator combination, maximum outlet pressure 7 bar, 40 µm Filter, with metal bowl guard. With automatic Condensate drain. Size=Mini, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Condensate drain=fully automatic
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 247x52x118 mm |
|---|---|
| Logistic Weight | 853,8 g |
| Threading diameter (inch) | 1/8 '' |
| Material | zinc die-cast |
| Volume flow rate | 800 l/min |
| Design size | 0 |
Show UNSPSC/ECL@SS
£ 419.52 excl. VAT
/ Each
£ 503.42 incl. VAT
- Delivery date on request
Contact a branch