Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Compressed air preparation
Compressed air maintenance
Service unit combination
MENNEKES 922453 AMAXX DUO IP67 16A 5P 400V 1 X RCD 30MA
MENNEKES 922453 AMAXX DUO IP67 16A 5P 400V 1 X RCD 30MA
Combination Unit
References
mennekes:
922453
rubix:
253A3834
Technical sheet / Technical file
Product details
Technical specifications
Product details : MENNEKES 922453 AMAXX DUO IP67 16A 5P 400V 1 X RCD 30MA
• Pre-wired for installation
• Enclosure and insert made of AMAPLAST
• Switched
• With mechanical DUO-interlock
• Protected by 1 RCD 30 mA
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
462.64
excl. VAT
/
Each
£
555.17
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 159610 SERVICE UNIT FRC-3/4-D-MAXI-A
MENNEK 7247UK RCD SWITCHED WALL UNIT 16A 200
SMC AC40-F04DG-D AIR FILTER + REGULATOR + LUBRICATOR
SMC AMS30B-F03C-EN-KLG AIR MANAGEMENT SYSTEM REGULATOR TYPE
SMC AC30A-F03E-D FILTER REGULATOR + LUBRICATOR
FESTO 550495 SERVICE UNIT COMBINATION
FESTO 529192 FILTER REGULATOR MS6-LFR-1/2-D7-EUM-AS
MENNEKES 7249UK ES 32ASOCKET NO 24206
FESTO 550489 SERVICE UNIT COMBINATION
FESTO 185790 SERVICE UNIT LFR-3/4-D-MAXI-KG-A
SMC AC10A-M5 AIR COMBINATION SET
FESTO 192387 FILTER REGULATOR LFR-1/2-D-O-DI-MAXI-A
FESTO 192592 FILTER REGULATOR LFR-3/8-D-7-O-MINI
FESTO 192610 FILTER REGULATOR LFR-1/8-D-5M-O-MINI
SMC AC30-F03-D AIR FILTER + REGULATOR + LUBRICATOR