SMC AW40-F04-D FILTER REGULATOR


Filter Regulator

References
smc:AW40-F04-D
rubix:245A6209
manufacturer :02027774
brand logo
brand logo
Technical specifications
MaterialDie-Cast Aluminium
Connection 1G 1/2
Filter fineness5 µm
See all Specifications

Product details : SMC AW40-F04-D FILTER REGULATOR


Modular-style Filter Regulator
ISO 8573-1:2010 compliant
Maximum flow rate up to 17500 l/min (ANR, 0.7MPa).
•ISO 8573-1:2010 compliant
•Maximum flow rate up to 4000 l/min (ANR, 0.7MPa).

Body Size: 40
Backflow Function: None
Thread: F (G)
Port Size: 04 (1/2)
Options: w/o Mounting Option
Set pressure: 0.05 to 0.85 MPa Setting
Bowl: Polycarbonate Bowl
Drain Guide: Standard
Exhaust Mechanism: Relieving
Flow Direction: Left to Right
Drain Cock w/Barb Fitting: None
Pressure Units: Standard (Name Plate, Caution Plate for Bowl, and Pressure Gauge

Strengths

•Modular type filter regulator
Rated filtration ( m): 2, 10, 20, 40 , 70 or 100
Optional embedded pressure gauge
Available with built-in backflow mechanism
Rc, G(PF) or NPT threads

Technical specifications


Attributes
MaterialDie-Cast Aluminium
Connection 1G 1/2
Filter fineness5 µm
Body size40 mm
Volume flow rate0.1 l/min
Show UNSPSC/ECL@SS
£ 59.74 excl. VAT
/ Each
£ 71.69 incl. VAT
  • Delivery usually within ( 4 ) days