Axial angular contact ball bearing
Inner diameter | 160 mm |
---|---|
Outer diameter | 240 mm |
Width | 96 mm |
Logistics dimensions (L x W x H) | 96x240x240 mm |
---|---|
Logistic Weight | 12900 g |
Inner diameter | 160 mm |
Outer diameter | 240 mm |
Width | 96 mm |
Bearing Clearance | cn |
Series | 2344..-m-sp |
Material | steel |
Cage | brass |
Basic static load, axial - C0a | 630000 N |
Basic dynamic load, axial - Ca | 174000 N |
Sealing | open |
Usually arrives within 14 working days