Needle roller/angular contact ball bearing
Inner diameter | 60 mm |
---|---|
Outer diameter | 85 mm |
Width | 34 mm |
Inner diameter | 60 mm |
---|---|
Outer diameter | 85 mm |
Width | 34 mm |
Bearing Clearance | cn |
Series | nkia..-xl |
Limit speed | 6800 rpm |
Basic static load, axial - C0a | 32000 N |
Basic dynamic load, axial - Ca | 12400 N |
Sealing | open |
Usually arrives within 14 working days