Thrust angular contact ball bearing INA ZKLN50110-2RS-XL, Inner diameter: 50 mm | Outer diameter: 110 mm | Width: 54 mm
Axial angular contact ball bearing
See technical informationReferences
INA:ZKLN50110-2RS-XL
Rubix:238A1698
Manufacturer :0000654120000
EAN:4012802137941

Product details : INA ZKLN50110-2RS-XL AXIAL ANGULAR CONTACT BALL BEARING
Axial angular contact ball bearing ZKLN..-2RS-XL, double direction, no screw mounting
Technical specifications
Attributes
| Logistic Weight | 2420 g |
|---|---|
| Width | 54 mm |
| Series | zkln..-2rs-xl |
| Inner diameter | 50 mm |
| Outer diameter | 110 mm |
| Basic static load, axial - C0a | 250000 N |
| Basic dynamic load, axial - Ca | 113000 N |
| Sealing | two rubber seals |
Show UNSPSC/ECL@SS
£ 1,995.10 excl. VAT
/ Each
£ 2,394.12 incl. VAT
- Delivery usually within ( 7 ) days
