DICHTOMATK 67174167 VRM01 2T 105.00X125.00X 5.50 NB7034
Axial shaft seal ring (VRM 01 NBR 70)
See technical informationReferences
Dichtomatik:67174167
Rubix:398A1086
Manufacturer :67174167

Product details : DICHTOMATK 67174167 VRM01 2T 105.00X125.00X 5.50 NB7034
The gamma-ring is an axial-acting gasket, which is primarily intended for sealing against external impurities such as dirt, liquid splashes, grease, shavings, etc. Under certain conditions, it can also be used as a liquid seal. Typical application areas are electric motors, gearboxes, ball and roller bearing housings, hubs, cardan shafts, etc.
Technical specifications
Attributes
| Logistic Weight | 42 g |
|---|---|
| Inner diameter | 105 mm |
| Outer diameter | 125 mm |
| Width | 5.5 mm |
| Material | nbr |
| Execution | not applicable |
Show UNSPSC/ECL@SS
£ 6.01 excl. VAT
/ Each
£ 7.21 incl. VAT
- Usually arrives within 14 working days
