References
Freudenberg Sealing Technologies:67020379
Rubix:167A9466
Manufacturer :67020379

Product details : FPM50X72X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
| Logistic Weight | 39 g |
|---|---|
| Inner diameter | 50 mm |
| Outer diameter | 72 mm |
| Width | 10 mm |
| Material | fkm/fpm |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 8.71 excl. VAT
/ Each
£ 10.45 incl. VAT
- Usually arrives within 14 working days
