References
Dichtomatik:67174139
Rubix:252A3528
Manufacturer :67174139

Product details : DICHTOMATK 67174139 FREUDENBERG SEAL
The gamma-ring is an axial-acting gasket, which is primarily intended for sealing against external impurities such as dirt, liquid splashes, grease, shavings, etc. Under certain conditions, it can also be used as a liquid seal. Typical application areas are electric motors, gearboxes, ball and roller bearing housings, hubs, cardan shafts, etc.
Technical specifications
Attributes
| Logistic Weight | 20 g |
|---|---|
| Inner diameter | 22 mm |
| Outer diameter | 40 mm |
| Width | 4 mm |
| Material | nbr |
| Execution | not applicable |
Show UNSPSC/ECL@SS
£ 1.24 excl. VAT
/ Each
£ 1.49 incl. VAT
- Usually arrives within 14 working days
